Beli lampu darurat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  2. Maxspid Emergency Light Twin Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  3. Fort Lampu Rotary Anti Ledak
    Mulai

    Rp829.900

    Fort Lampu Rotary Anti Ledak
    atribut:
    • Color: Red
    • Voltage (V): AC 220
    • Frequency (Hz): 50/60
    • Function: Rotary with Sirine
    • Protection : IP66
  4. Meval Bright Emergency Lamp + Flashlight
    Mulai

    Rp79.900

  5. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  6. Sunrei Work Light
    Rating:
    100% of 100
    (4)
    Mulai

    Rp339.900

  7. Camelion Work Light
    Mulai

    Rp74.900

    Camelion Work Light
    Deskripsi:
    - 3w COB LED - 220 Lumens - Continous Operating Time : 4 Hours - Use 3 x AA battery (include) - With Magnet and Swivel Hook.
  8. NERO Electric Smart Emergency LED Twn Lamp
    Mulai

    Rp1.399.900

    NERO Electric Smart Emergency LED Twn Lamp
    atribut:
    • Led / Cri: Cree - USA / > 80
    • Mode: Non Maintained
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency Twin Light - 220-240V / 50/60 Hz
    • Pow. C.: 8V 300mAh
    • Battery: 4.8V 4500mAh High Temp. Nickel Cadmium (-10°C to +70°C)
    • CCT: 6000K Daylight
    • Dimensions (mm): 275 x 314 x 85
    • Lifetime: 30000 Hours
    • Luminous Flux: 420 Im
    • Safety: Low volt cut-off preventing battery over discharge
  9. Meval Twin Head Emergency Lamp
    Mulai

    Rp569.900

    Meval Twin Head Emergency Lamp
    atribut:
    • Color: Putih
  10. Fort Lampu Peringatan LED Dasar Magnet (Lampu Rotari)
    Mulai

    Rp179.900

    Fort Lampu Peringatan LED Dasar Magnet (Lampu Rotari)
    atribut:
    • Voltage (V): DC 12-24
    • Size (inch): 4
    • Multifunction: Flashing
    • Color: Yellow
  11. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  12. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  13. DV Metal Sirine
    Rating:
    93% of 100
    (3)
    Mulai

    Rp149.900

    DV Metal Sirine
    Deskripsi:
    Buzzer & Sirene. High Quality Material.
  14. KRISBOW Lampu Emergency Exit Bolak Balik
    Mulai

    Rp299.900

    KRISBOW Lampu Emergency Exit Bolak Balik
    atribut:
    • Lamp: Double (LED 12 x 0.1 W)
    • Battery Type: Rechargeable Sealed Lead Acid Battery
    • Running Hour: 32 hours/single, 12 hours/double
    • Dimensions (mm): 271x80x300
    • Charging Time (hour): 20-24
    • Input Voltage/Frequency (V/Hz): AC 220-240/50-60
Daftar Harga lampu darurat Terbaru October 2026
CMOS Lampu Emergency LEDRp169.900
Mayaka LED Emergency Lantern RechargeableRp149.900
Maxspid Emergency Light Twin LampRp1.699.900
Fort Lampu Rotary Anti LedakRp829.900
Meval Bright Emergency Lamp + FlashlightRp79.900
GL General Lighting LED Floodlight (Lampu Tembak LED)Rp90.900
Sunrei Work LightRp339.900
Camelion Work LightRp74.900
KRISBOW Lampu Proyek LEDRp95.900
NERO Electric Smart Emergency LED Twn LampRp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)